Zoro Homepage

Hanger, Conduit; Pipe Use, 1-1/2 in, Steel, Zinc Plated

  • Mfr # 6H4-B

  • Zoro # G0451735


product price: $425.99
/pk 100, $4.26/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Length
3-13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6H4-B
Zoro #
G0451735
UPC #
-
Country of Origin
United States

Dimensions

Length
3-13/32 in
Width
1 in
Overall Length
3 13/32 in
Steel Thickness
0.07"
Length (Straight Wireway)
3.4 in
Compatible Conduit Trade Size
1 1/2 in
Compatible Pipe Size
1 1/2 in
Overall Width
1 in
Compatible Nominal Conduit/Pipe Size
1 1/2 in

Details

Item
Hanger
Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; Pipe
Sub-Category
Hangers
Standards
UL E160899
Color
Gray
Includes
Bolt
Number of Pieces
100
Compatible Conduit Type
RMC
Series
6H
Mounting Orientation
Horizontal, Vertical
Surface Finishing
Galvanized
Product Type
Conduit Hangers
Special Functions
Accommodates 1/2 in. through 4 in. EMT or rigid conduit.
Product Name
STEEL CITY HANGERS AND CLAMPS
Features
Accommodates 1/2 Inch through 4 Inch EMT or rigid conduit.; Can be used for either vertical or horizontal installation.; 6HTB Series have a built-in nut so there are less parts to handle or drop.; Installs easily with a screwdriver.

Description

Conduit & Cable Hanger - Screw-On, Compatible Pipe Size 1 1/2 in, Steel, Finish Galvanized, Gray, Overall Length 3 13/32 in, Overall Width 1 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With Cable, Conduit, Pipe, Includes Bolt, Mounting Location Ceiling, Wall, Horizontal, Vertical, Series 6H, UL E160899, Steel Thickness 0.07 in, Conduit and Cable Hangers, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.