Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Hanger for T-Grid Box, 24" L SSF-TH24

Hanger for T-Grid Box, 24" L (Discontinued)

  • Mfr # SSF-TH24
  • Zoro # G2545183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF-TH24
Zoro #
G2545183
UPC #
-
Country of Origin
Unknown

Dimensions

Length
24"

Details

Item
Hanger for T-Grid Box
Material
Steel
Sub-Category
Mounting Accessories

Description

Hanger for T-Grid Box, 24" L

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.