Shop ABB
Create Account
HEAT-SHR BUTT SPLICE 12-10 LEN 1.6, 25PK
- Mfr # 2RCS10X
- Zoro # G624451803
product price:Â
$
141.99
/pk of 25, $5.68/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RCS10X
- Zoro #
- G624451803
- UPC #
- 786210703282
- Country of Origin
- United States
Description
Heat Shrinkable Butt Splice, Length 1.60 Inches, Width.31 Inches, Maximum Insulation Diameter.250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. Category: Wire or cable compression splice. Special Features: Self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion, and environmental exposure. Material: Copper. Finish: Electro -Tin Plated. Color: Yellow. Voltage Rating: 600 V. Temperature Rating: 150 C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.