HEAT-SHR LKG FORK TERM, 16-14, No10, 100PK

  • Mfr # RBS14-10FLX
  • Zoro # G524878885
product price: 
$
44,103.99
/pk of 100, $441.04/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RBS14-10FLX
Zoro #
G524878885
UPC #
786210873657
Country of Origin
United States

Description

Heat Shrinkable Locking Fork Terminal, Length 1.350 Inches, Width .29 Inches, Maximum Insulation .200, Bolt Hole #10, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring. Voltage Rating : 600 V. Material : Copper. Color : Blue. Dimensions and Classifications. Brand Name : Sta-Kon. Wire Size : 16-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews