Shop ABB

INS VINYL PIN TERMINAL 12-10 YELLOW, 50PK

  • Mfr # 10RC-55PT
  • Zoro # G024451526

product price: 
$
179.99
/pk of 50, $3.60/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10RC-55PT
Zoro #
G024451526
UPC #
786210921761
Country of Origin
United States

Description

Vinyl-Insulated Pin Terminal, Length 1.04 Inches, Pin Length.390 Inches, Diameter.106 Inches, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. Category: Electrical terminals. Special Features: Provides an easy and effective way to terminate stranded wire into European/metric-style terminal blocks. Voltage Rating: 300 V. Material: Copper. Wire Size: 12-10 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.