Zoro Homepage

Heat Shrink End Cap, Single Wall, Black, 2-1/4 in

  • Mfr # 232441

  • Zoro # G6095976


product price: $14.35
/ea

Key Features

Wall Type
Single Wall
Material
XLPO
Color
Black
Length
2-1/4 in
Use with Wire Size
8 to 6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232441
Zoro #
G6095976
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2-1/4 in
Use with Wire Size
8 to 6 AWG

Details

Item
Heat Shrink End Cap
Wall Type
Single Wall
Material
XLPO
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.