Zoro Homepage

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 150 m

  • Mfr # PLG63-0-E

  • Zoro # G406592281


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Color
Black
Length
150 m
Temp. Range
-67° to 212°F
Min. Shrink Temp.
230°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG63-0-E
Zoro #
G406592281
UPC #
54143631088560
Country of Origin
Unknown

Dimensions

Length
150 m

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Color
Black
Temp. Range
-67° to 212°F
Min. Shrink Temp.
230°F
Shrink Tubing I.D. Before Shrinking
1/16 in
Process Temperature Rating
-67 to +212 °F-55 to +100 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.