Zoro Homepage

Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Clear, 75 m

  • Mfr # PLG375-C-E

  • Zoro # G906592309


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Color
Clear
Length
75 m
Temp. Range
-67° to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG375-C-E
Zoro #
G906592309
UPC #
786210583952
Country of Origin
Unknown

Dimensions

Length
75 m

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Color
Clear
Temp. Range
-67° to 212°F
Min. Shrink Temp.
230°F
Shrink Tubing I.D. Before Shrinking
3/8 in
Process Temperature Rating
-67 to +212 °F-55 to +100 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.