Shop ABB
Create Account
HEX HEAD CAP SCR 3/8X1IN 316 SS, 100PK
- Mfr # E142-3/8X100SS6
- Zoro # G824299403
product price:Â
$
30,635.99
/pk of 100, $306.36/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E142-3/8X100SS6
- Zoro #
- G824299403
- UPC #
- 616013106266
- Country of Origin
- India
Description
Screw, Hex Head Cap, Size 3/8 x 1 Inch, Type 316 Stainless Steel. General Characteristics. Category : Hexagon socket head cap screw. Application : For use with channel and channel fittings. Material : Stainless Steel. Thread Type : Unified National Coarse (UNC). Finish : Epoxy Coated. Dimensions and Classifications. Brand Name : Superstrut. Length : 1 in. Thread Size : 3/8-16. Head Width : 0.650 in. Head Height : 0.243 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.