Shop ABB
Create Account
HEX HEAD CAP SCR 1/2X1IN EG STL, 50PK
- Mfr # E142-1/2X100EG
- Zoro # G324299873
product price:Â
$
10,587.99
/pk of 50, $211.76/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E142-1/2X100EG
- Zoro #
- G324299873
- UPC #
- 786210640068
- Country of Origin
- China
Description
Screw, Hex Head Cap, Size 1/2 Inch x 1 Inch, Electro-Galvanized Steel. General Characteristics. Category : Hexagon socket head cap screw. Special Features : All threaded products are American Standard thread, free fit class 2. Application : To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. Material : Steel. Finish : SilverGalv/Electro-Galvanized. Dimensions and Classifications. Brand Name : Superstrut. Length : 1 in. Thread Size : 1/2 - 13
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.