Shop ABB
Create Account
HVYWALL HTSHK 3:1 BLK 4/0-400 25FT
- Mfr # HS40-400-25
- Zoro # G824300550
product price:Â
$
534.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS40-400-25
- Zoro #
- G824300550
- UPC #
- 786210776132
- Country of Origin
- Canada
Description
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 MCM, Expanded Diameter 1.5 inch. Length 25 feet reel, rated for 600 Volt, 90 degree continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black. General Characteristics. Category : Heat shrinkable tube. Special Features : Made of thermally stabilized cross-linked polyolefin, enabling a recovered wall thickenss greater than that of the cable jacket replaced. Voltage Rating : 600 V. Color : Black. Dimensions and Classifications. Brand Name : Shrink-Kon. Length : 25 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.