This item is Discontinued.

Abb IEC Magnetic Contactor, 3 Poles, 120 V AC, 13.8 A, Reversing: Yes AF12R-30-22-13

IEC Magnetic Contactor, 3 Poles, 120 V AC, 13.8 A, Reversing: Yes (Discontinued)

  • Mfr # AF12R-30-22-13
  • Zoro # G3518173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF12R-30-22-13
Zoro #
G3518173
UPC #
783166554210
Country of Origin
Spain

Dimensions

Depth
3.35 in
Width
3.98 in
Height
3.98 in

Details

Item
IEC Magnetic Contactor
Action
Reversing
Full Load Amps-Inductive
13.8 A
Full Load Amps-Resistive
25 A
Number of Poles
3
Coil Volts
120 V AC
Reversing
Yes
HP @ 1 Phase - 230V
2
HP @ 1 Phase - 120V
3/4 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
Aux. Contact Configuration
1NO
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Auxiliary Contact Form
1NO
Standards
CSA, IEC, UL
Phase
1/3

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, Number of Poles 3, Phase 1/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.