This item is Discontinued.

Abb IEC Magnetic Contactor, 3 Poles, 240 V AC, 34 A, Reversing: Yes AF38R-30-22-13

IEC Magnetic Contactor, 3 Poles, 240 V AC, 34 A, Reversing: Yes (Discontinued)

  • Mfr # AF38R-30-22-13
  • Zoro # G3238216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF38R-30-22-13
Zoro #
G3238216
UPC #
094714289967
Country of Origin
Spain

Dimensions

Height
4.78 in
Width
4.78 in
Depth
4.19 in

Details

Full Load Amps-Inductive
34 A
Item
IEC Magnetic Contactor
Full Load Amps-Resistive
55 A
Action
Reversing
Number of Poles
3
Coil Volts
240 V AC
Reversing
Yes
HP @ 1 Phase - 230V
5
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
5 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 480V
25 hp
Enclosure NEMA Rating
No Enclosure
Aux. Contact Configuration
1NO
Hz
50/60
Standards
CSA, IEC, UL
Auxiliary Contact Form
1NO
Phase
1/3

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, Number of Poles 3, Phase 1/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.