This item is Discontinued.

Abb IEC Magnetic Contactor, 3 Poles, 480 V AC, 48 A, Reversing: Yes AF40R-30-22-14

IEC Magnetic Contactor, 3 Poles, 480 V AC, 48 A, Reversing: Yes (Discontinued)

  • Mfr # AF40R-30-22-14
  • Zoro # G2612111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF40R-30-22-14
Zoro #
G2612111
UPC #
094714302352
Country of Origin
Spain

Dimensions

Depth
4.57 in
Width
5.64 in
Height
5.64 in

Details

Item
IEC Magnetic Contactor
Full Load Amps-Inductive
48 A
Action
Reversing
Full Load Amps-Resistive
80 A
Number of Poles
3
Coil Volts
480 V AC
Reversing
Yes
HP @ 1 Phase - 230V
7-1/2
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 208V
15 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 480V
30 hp
HP @ 3 Phase - 575V
40 hp
Aux. Contact Configuration
1NO/1NC
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Auxiliary Contact Form
1NC/1NO
Standards
CSA, IEC, UL
Phase
1/3

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NC/1NO, Number of Poles 3, Phase 1/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.