IEC Miniature Circuit Breaker, EP100 ULH Series, 1 A, 1 Pole, 120V AC, 10kA at 120V AC, C Curve (Discontinued)
- Mfr # SU201M-C1
- Zoro # G3645266
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SU201M-C1
Zoro #
G3645266
UPC #
-
Country of Origin
Hungary
Dimensions
Frame Size
32A/EP
Width
0.71 in
Depth
2.67 in
Length
3.38 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Length (Straight Wireway)
3.38 in
Description
IEC Miniature Circuit Breaker, Amps 1 A, Number of Poles 1, Curve Type C, AC Voltage Rating 120V AC, DC Voltage Rating 50V DC, Max. AIR Rating 10kA at 120V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series EP100 ULH, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.38 in, Width 0.71 in, Depth 2.67 in, Frame Size 32A/EP, Circuit Breaker Actuator Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.