IEC Supplementary Protector, EP100 Series, 0.5 A, 2 Pole, 277/480V AC, 10kA at 277V AC, D Curve (Discontinued)
- Mfr # ST202M-D0.5
- Zoro # G3734525
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST202M-D0.5
Zoro #
G3734525
UPC #
094714500161
Country of Origin
Hungary
Dimensions
Width
36.0 mm
Depth
76.0 mm
Length
86.0 mm
Max. Wire Size
8 AWG
Min. Wire Size
14 AWG
Length (Straight Wireway)
86.0 mm
Details
Item
IEC Supplementary Protector
Series
EP100
Amps
0.5 A
Number of Poles
2
AC Voltage Rating
277/480V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 277V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
110V DC
Curve Type
D
Standards
CE, CEBEC, CSA C22.2 No. 235-1989 (File E151139), cURus, KEMA EUR, UL 1077, VDE
Application
Commercial, Industrial, Supplementary Protection
Mounting
Din Rail
Meets UL Type
UL 1077
Description
IEC Supplementary Protector, Amps 0.5 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 10kA at 277V AC, Series EP100, Curve Type D, DC Voltage Rating 110V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Commercial, Industrial, Supplementary Protection, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 86 mm, Width 36 mm, Depth 76 mm
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.