Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb IEC Supplementary Protector, EP100 Series, 1 A, 3 Pole, 277/480V AC, 10kA at 277/480V AC, D Curve ST203M-D1

IEC Supplementary Protector, EP100 Series, 1 A, 3 Pole, 277/480V AC, 10kA at 277/480V AC, D Curve (Discontinued)

  • Mfr # ST203M-D1
  • Zoro # G3690985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST203M-D1
Zoro #
G3690985
UPC #
094714500307
Country of Origin
Hungary

Dimensions

Width
54.0 mm
Depth
76.0 mm
Length
86.0 mm
Max. Wire Size
8 AWG
Min. Wire Size
14 AWG
Length (Straight Wireway)
86.0 mm

Details

Item
IEC Supplementary Protector
Series
EP100
Amps
1 A
Number of Poles
3
AC Voltage Rating
277/480V AC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 277/480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
110V DC
Curve Type
D
Application
Commercial, Industrial, Supplementary Protection
Standards
CE, CEBEC, CSA C22.2 No. 235-1989 (File E151139), cURus, KEMA EUR, UL 1077, VDE
Mounting
Din Rail
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 1 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 10kA at 277/480V AC, Series EP100, Curve Type D, DC Voltage Rating 110V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Commercial, Industrial, Supplementary Protection, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 86 mm, Width 54 mm, Depth 76 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.