Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb IEC Supplementary Protector, EP60 Series, 15 A, 3 Pole, 277/480V AC, 6kA at 277/480V AC, B Curve ST203M-B15

IEC Supplementary Protector, EP60 Series, 15 A, 3 Pole, 277/480V AC, 6kA at 277/480V AC, B Curve (Discontinued)

  • Mfr # ST203M-B15
  • Zoro # G3661752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST203M-B15
Zoro #
G3661752
UPC #
094715824044
Country of Origin
Hungary

Dimensions

Width
2.13 in
Depth
3.0 in
Length
3.38 in
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.38 in

Details

Item
IEC Supplementary Protector
Series
EP60
Amps
15 A
Number of Poles
3
AC Voltage Rating
277/480V AC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
6kA at 277/480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
110V DC
Curve Type
B
Application
Commercial, Domestic, Industrial, Supplementary Protection
Standards
CSA C22.2 No.235, EAC, IEC 898-1, IEC 947-2UL , UL1077, VDE
Mounting
Din Rail
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 15 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 6kA at 277/480V AC, Series EP60, Curve Type B, DC Voltage Rating 110V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Commercial, Domestic, Industrial, Supplementary Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.38 in, Width 2.13 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.