Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb IEC Supplementary Protector, EP60 Series, 50 A, 2 Pole, 277/480V AC, 6kA at 277/480V AC, B Curve ST202M-B50

IEC Supplementary Protector, EP60 Series, 50 A, 2 Pole, 277/480V AC, 6kA at 277/480V AC, B Curve (Discontinued)

  • Mfr # ST202M-B50
  • Zoro # G3733037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST202M-B50
Zoro #
G3733037
UPC #
094714498482
Country of Origin
Hungary

Dimensions

Width
36.0 mm
Depth
76.0 mm
Length
86.0 mm
Max. Wire Size
8 AWG
Min. Wire Size
14 AWG
Length (Straight Wireway)
86.0 mm

Details

Item
IEC Supplementary Protector
Series
EP60
Amps
50 A
Number of Poles
2
AC Voltage Rating
277/480V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
6kA at 277/480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
110V DC
Curve Type
B
Application
Commercial, Domestic, Industrial, Supplementary Protection
Standards
CE, CEBEC, CSA C22.2 No. 235-1989 (File E151139), cURus, KEMA EUR, UL 1077, VDE
Mounting
Din Rail
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 50 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 6kA at 277/480V AC, Series EP60, Curve Type B, DC Voltage Rating 110V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Commercial, Domestic, Industrial, Supplementary Protection, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 86.0 mm, Width 36.0 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.