Zoro Homepage
This item is Discontinued.
Abb IEC Timer, Delayed Off 30 Sec, 1NO/1NC AF80-30-00-13

IEC Timer, Delayed Off 30 Sec, 1NO/1NC (Discontinued)

  • Mfr # AF80-30-00-13
  • Zoro # G6205026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF80-30-00-13
Zoro #
G6205026
UPC #
-
Country of Origin
Poland

Details

Item
IEC Timer Module
Delay Type
Off Delay
Range of Time Delay
1.00 sec to 30.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
Mounting
Front
Terminal Type
Screw Clamp
Max. Contact Blocks (No.)
1

Description

IEC Timer Module, Delay Type Off Delay, Number of Contacts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.