
IMC Nipple, 1-1/2 in, Steel
Mfr # 846
Zoro # G1389666
product price: $11.95
/eaSold in multiples of 15 for $179.25
Key Features
Conduit Fitting Type
Nipple
Trade Size
1-1/2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
846
Zoro #
G1389666
UPC #
-
Country of Origin
Unknown
Dimensions
Trade Size
1-1/2 in
Details
Item
IMC
Conduit Fitting Type
Nipple
Material
Steel
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.