
IMC/Rigid Bushing, 1 in, Malleable Iron, Zinc Plated
Mfr # BG100-14-20
Zoro # G012933768
product price: $14.99
/eaKey Features
Conduit Fitting Type
Bushing
Trade Size
1 in
Material
Malleable Iron
Finish
Zinc Plated
Type
Threadless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG100-14-20
Zoro #
G012933768
UPC #
786210161587
Country of Origin
United States
Dimensions
Trade Size
1 in
Outside Dia.
1.783 in
Height (In.)
1.181 in
Details
Item
IMC/Rigid
Conduit Fitting Type
Bushing
Material
Malleable Iron
Finish
Zinc Plated
Type
Threadless
Standards
UL, CSA
Description
1'', 14 to 2/0 AWG, Zinc Plated Malleable Iron, Stainless Steel Screw, Nylon Insulated Throat, Threadless, Rigid/IMC Conduit Grounding Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.