Shop ABB

INS NY FEM 187 DISCON 22-18 LEN .83, 1000PK

  • Mfr # RAD1833
  • Zoro # G424878961

product price: 
$
120,981.99
/pk of 1000, $120.98/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RAD1833
Zoro #
G424878961
UPC #
786210816166
Country of Origin
United States

Description

Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .136, Tab Size .187x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 1,000 Pack. General Characteristics. Category : Wire terminal disconnect. Special Features : Quick, reliable method of connection to terminal blocks and boards without the use of tools. Unique construction of the female disconnect offers long-term dependability. Voltage Rating : 600 V. Material : Brass. Finish : Tin Plated. Color : Red. Insulation : Nylon/Polyamide. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E66716. Wire Size : 22-18 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.