NONINS FEM 250 DISC No22-18 LEN.73, 1000PK

  • Mfr # A250-TB
  • Zoro # G824299120
product price: 
$
501.99
/pk of 1000, $0.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A250-TB
Zoro #
G824299120
UPC #
786210808512
Country of Origin
United States

Description

Non-Insulated Female Disconnect, Length.73 Inches, Width.31 Inches, Tab Size.250x.032, Wire Range #22-#18 AWG, Copper, Tin Plated, 1,000 Pack. General Characteristics. Category: Wire terminal disconnect. Special Features: Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength. Material: Brass. Finish: Tin Plated. Color: Metallic. Insulation: None. Dimensions and Classifications. Brand Name: Sta-Kon. Standard: UL E66716

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews