INS NYL FORK TRM FLG 22-16 No6 RED, 100PK

  • Mfr # RA18-6FS
  • Zoro # G624878747
product price: 
$
32,502.99
/pk of 100, $325.03/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RA18-6FS
Zoro #
G624878747
UPC #
786210803876
Country of Origin
United States

Description

Nylon Insulated Fork Terminal with Flanged Tongue, Length .75 Inches, Width .28 Inches, Maximum Insulation .136, Bolt Hole #6, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : Fork terminals allow easy installation because screw needs only to be loosened. A flanged-tongue fork with turned up tips provide fo extra holding protection. Voltage Rating : 600 V. Material : Copper. Color : Red. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 22-16 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews