INS NYLON BUTT SPLICE 12-10 AWG, 250PK
- Mfr # 2RC10
- Zoro # G124451822
product price:Â
$
732.99
/pk of 250, $2.93/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2RC10
- Zoro #
- G124451822
- UPC #
- 786210800226
- Country of Origin
- United States
Description
Nylon-Insulated Butt Splice, Length 1.26 Inches, Width.28 Inches, Maximum Insulation Diameter.210, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. Category: Wire or cable compression splice. Special Features: Nylon insulated splices meet or exceed the requirements of MIL-T-7928. These splices are color-coded according to wire size. Material: Copper. Finish: Electro -Tin Plated. Color: Yellow. Voltage Rating: 600 V. Temperature Rating: 105 C. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.