Shop ABB
Create Account
INS VIN FEM 250 DISCON No22-18 RED, 1000PK
- Mfr # RA257
- Zoro # G824878776
product price:Â
$
94,387.99
/pk of 1000, $94.39/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RA257
- Zoro #
- G824878776
- UPC #
- 786210817033
- Country of Origin
- United States
Description
Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 1,000 Pack. General Characteristics. Category : Wire terminal disconnect. Special Features : Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength. Material : Brass. Finish : Tin Plated. Color : Red. Insulation : Vinyl. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E66716
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.