Shop MIDWEST FASTENER
See all product information
Create Account
16 WG to 14 WG x 1/4" x 1.2" Heat Shrink Female Disconnects 8PK
- Mfr # 67952
- Zoro # G302505392
product price:Â
$
15.25
/pk of 8, $1.91/ea
Key Features
Style
Heat Shrink
Wire Gauge
16-14
Wire Size
16-14
Material
Metal/Plastic
Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67952
- Zoro #
- G302505392
- UPC #
- 738287679526
- Country of Origin
- China
- Style
- Heat Shrink
- Wire Gauge
- 16-14
- Material
- Metal/Plastic
- Finish
- Green
- Type
- Wire Connector
- Shape
- Flag
- Gender
- Female
Dimensions
- Wire Size
- 16-14
- Diameter
- 1/4"
- Length 1
- 1.2"
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.