INS VINYL FEM 250 DISC No22-18 RED, 100PK

  • Mfr # 18RA-250F
  • Zoro # G324451530
product price: 
$
232.99
/pk of 100, $2.33/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18RA-250F
Zoro #
G324451530
UPC #
786210801001
Country of Origin
United States

Description

Vinyl-Insulated Female Disconnect, Length.96 Inches, Width.29 Inches, Maximum Insulation.150, Tab Size.250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated. Category: Wire terminal disconnect. Special Features: Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength. Material: Brass. Finish: Tin Plated. Standard: UL E66716

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews