12 WG to 10 WG x 1/4" x 0.7" Uninsulated Female Disconnects 1 12PK
- Mfr # 67037
- Zoro # G502505352
product price:Â
$
7.15
/pk of 12, $0.60/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Style
Uninsulated
Wire Size
12-10 Gauge
Material
Metal
Type
Wire Connector
Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67037
- Zoro #
- G502505352
- UPC #
- 738287670370
- Country of Origin
- China
- Style
- Uninsulated
- Material
- Metal
- Type
- Wire Connector
- Gender
- Female
- Shape
- Flag
Dimensions
- Wire Size
- 12-10 Gauge
- Diameter
- 1/4"
- Length 1
- 0.7"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.