INS VINYL PIN TERMINAL 16-14 BLUE, 100PK

  • Mfr # 14RB-47PT
  • Zoro # G824451665
product price: 
$
302.99
/pk of 100, $3.03/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14RB-47PT
Zoro #
G824451665
UPC #
786210034164
Country of Origin
United States

Description

Vinyl-Insulated Pin Terminal, Length.87 Inches, Pin Length.390 Inches, Diameter.075 Inches, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. Category: Electrical terminals. Special Features: Provides an easy and effective way to terminate stranded wire into European/metric-style terminal blocks. Voltage Rating: 300 V. Material: Copper. Wire Size: 16-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews