Shop ABB
Create Account
INS VINYL RING TERM 12-10 BLT NO10, 250PK
- Mfr # 10RC-10
- Zoro # G524451385
product price:Â
$
547.99
/pk of 250, $2.19/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10RC-10
- Zoro #
- G524451385
- UPC #
- 786210800424
- Country of Origin
- United States
Description
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width.31 Inches, Maximum Insulation.210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. Category: Electrical terminals. Special Features: These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value. Voltage Rating: 600 V. Material: Copper. Standard: UL E9809. Wire Size: 12-10 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.