Shop ALLSTAR PERFORMANCE
See all product information
Create Account
12-10 Gauge Heat Shrink Ring Terminal with 0.37 in. Hole, Yellow, 10PK
- Mfr # ALL76086
- Zoro # G615441073
product price:Â
$
41.99
/pk of 10, $4.20/ea
Key Features
Insulation Color
Yellow
Insulation Coverage
Partial Coverage
Termination Style
Crimp
Minimum Wire Size
12 AWG
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL76086
- Zoro #
- G615441073
- UPC #
- 848238054668
- Country of Origin
- China
- Item
- Ring Terminal
- Insulation Color
- Yellow
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp
- Contact Material
- Copper
- Insulation Type
- Heat Shrink
- Terminal Shape
- Standard Ring Tongue
Dimensions
- Stud Size
- 3/8 in
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.