INSNYL FORK TERM FLG 18-14 BLT No10, 100PK

  • Mfr # RB14-10FS
  • Zoro # G724878975
product price: 
$
36,068.99
/pk of 100, $360.69/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB14-10FS
Zoro #
G724878975
UPC #
786210804149
Country of Origin
United States

Description

Nylon Insulated Fork Terminal with Flanged Tongue, Length .94 Inches, Width .38 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 100 Pack. General Characteristics. Category : Electrical terminals. Special Features : Fork terminals allow easy installation because screw needs only to be loosened. A flanged-tongue fork with turned up tips provide fo extra holding protection. Voltage Rating : 600 V. Material : Copper. Color : Blue. Dimensions and Classifications. Brand Name : Sta-Kon. Standard : UL E9809. Wire Size : 18-14 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews