Shop ABB
Create Account
INSNYL RING TERM, 26-24, No4, YELLO, 1000PK
- Mfr # RAX43
- Zoro # G124878926
product price:Â
$
333,064.99
/pk of 1000, $333.06/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAX43
- Zoro #
- G124878926
- UPC #
- 786210818009
- Country of Origin
- United States
Description
Nylon Insulated Ring Terminal, Length .74 Inches, Width .20 Inches, Maximum Insulation .125, Bolt Hole #4, Wire Range #26-#24 AWG, Color Yellow, Copper, Tin Plated. General Characteristics. Category : Electrical terminals. Special Features : Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep. Voltage Rating : 600 V. Material : Copper. Color : Yellow. Dimensions and Classifications. Brand Name : Sta-Kon. Wire Size : 26-24 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.