
Electrical Box, 18 cu in, Old Work Outlet Box Type, 1 Gang (Discontinued)
- Mfr # FN-18-OWV
- Zoro # G907046887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FN-18-OWV
Zoro #
G907046887
UPC #
34481012160
Country of Origin
United States
Dimensions
Length
4.20 in
Width
2.46 in
Depth
3.53 in
Details
Item
Electrical Box
Capacity
18 cu in
Box Type
Old Work Outlet
Number of Gangs
1 Gang
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.