Electrical Box, 20 cu in, Outlet Box Type, 2 Gangs, Square Shape

  • Mfr # A5215DR-CAR

  • Zoro # G507905645


product price:  $6.65
/ea
Sold in multiples of 15 for $99.75

Key Features

Capacity
20 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5215DR-CAR
Zoro #
G507905645
UPC #
34481074007
Country of Origin
United States

Dimensions

Length
4 in
Overall Width
4 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Box Shape
Square
Color
Blue

Description

2 Gang, ENT Quick Connect Blue Smurf Switch Outlet Box, 4x 4 112 With 12 Knockout, 20 CUIN For Electrical NonMetallic Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.