Box Cover, Outlet Box Type, 1 Gang, Non-Metallic, Raised Cover Type

  • Mfr # A410R-CAR

  • Zoro # G207905198


product price:  $3.45
/ea
Sold in multiples of 20 for $69.00

Key Features

Box Type
Outlet
Number of Gangs
1
For Box Shape
Square
Cover Type
Raised
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A410R-CAR
Zoro #
G207905198
UPC #
34481101017
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
4 in
Overall Height
1/2 in

Details

Item
Box Cover
Box Type
Outlet
Number of Gangs
1
For Box Shape
Square
Cover Type
Raised
Material
Non-Metallic
Lid Style
Cover Cap

Description

4 Square, 1 Gang, 12 Rise PVC Cover, 4 x 4 x 12, 42 CUIN, Also Used For ENT Quick Connect Blue Smurf Boxes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.