Shop ABB
See all product information
Create Account
Box Cover, 1 Gang, Non-Metallic, Duplex Receptacle Cover Type
- Mfr # HB1DP
- Zoro # G408043071
product price:Â
$
1.79
/ea
Sold in multiples of 9 for
$16.11
Key Features
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Overall Length
4.30 in
Overall Width
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB1DP
- Zoro #
- G408043071
- UPC #
- 34481150466
- Country of Origin
- United States
- Item
- Box Cover
- Number of Gangs
- 1
- For Box Shape
- Rectangular
- Cover Type
- Duplex Receptacle
- Material
- Non-Metallic
- Lid Style
- Cover Cap
Dimensions
- Overall Length
- 4.30 in
- Overall Width
- 2.38 in
- Overal Depth
- 1/4 in
Description
Duplex Handy Box Cover, PVC, Includes Corrosion Resistant Stainless Steel Screws, Solid PVC Construction, For Use With Item 860734
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.