Shop WOODHEAD
See all product information
Create Account
DEEP BOX PENDANT
- Mfr # 3091
- Zoro # G2145745
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Box Type
Outlet
Material
Rubber
Overall Depth
4-3/8 in
Color
Yellow
GFCI
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3091
- Zoro #
- G2145745
- UPC #
- 78678830227
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 4-3/8 in
Details
- Item
- Electrical Box
- Box Type
- Outlet
- Material
- Rubber
- Color
- Yellow
- GFCI
- Yes
- Mounting Style
- Portable
- CSA
- LR6837
- GFCI Reset
- Manual
- Flip Lid
- Yes
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, F4 (1") Cord Grip Body, Box only, Yellow
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.