This item is Discontinued.

Abb Electrical Box, 11.8 cu in, Floor Box Type, 1 Gang, Brass, Round Shape E971FBDI-2

Electrical Box, 11.8 cu in, Floor Box Type, 1 Gang, Brass, Round Shape (Discontinued)

  • Mfr # E971FBDI-2
  • Zoro # G107905533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E971FBDI-2
Zoro #
G107905533
UPC #
34481211693
Country of Origin
China

Dimensions

Overall Width
2-1/2 in
Overall Depth
7.02 in

Details

Item
Electrical Box
Capacity
11.8 cu in
Box Type
Floor
Number of Gangs
1 Gang
Material
Brass
Box Shape
Round
Color
Brass
Standard
UL E11461

Description

Drop In Floor Box Kit, With Solid Brass Cover,12 CUIN, Accommodates Both High Low Voltage Applications, Comes With Solid Brass Cover, Single Gang Grounded Receptacle, Low Voltage Telephonecable Plate, Blank Plate, Hole Saw, Mounting Screws 3 Wire Nuts, 120VACc, 15A, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.