Zoro Homepage

Electrical Box, 20 cu in, Ceiling Box Type, 1 Gang, Round Shape

  • Mfr # B520P-UPC

  • Zoro # G707905575


product price: $5.49
/ea
Sold in multiples of 75 for $411.75

Key Features

Capacity
20 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Overall Width
4 in
Overall Depth
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B520P-UPC
Zoro #
G707905575
UPC #
34481100058
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
2-1/4 in

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Box Shape
Round
Color
Blue
Mounting
Captive nails
Standard
UL e11461

Description

With Captive Nails, Grounding Lug Screw Attached, 20 CUIN Capacity 30 40, 6 Integral Clamps, Fixture Spacing For 234 312, Combination 4 Diameter x 214 Depth, For Light Fixtures Junction Boxes, Not For Use With Ceiling Fans

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.