Shop ABB
Create Account
INSUL SPLICE 12-8 AWG 3/8IN BOLT, 10PK
- Mfr # MSC8
- Zoro # G724300162
product price:Â
$
18,556.99
/pk 10, $1,855.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSC8
- Zoro #
- G724300162
- UPC #
- 786210806259
- Country of Origin
- China
Description
Motor Stub Splice Insulator 12 - 8 AWG, Bolt Max Length 3/8 inch. General Characteristics. Category : Electrical insulators. Special Features : Re-enterable motor stub insulator. Application : Insulate motor stub splices quickly and dependably. Voltage Rating : 600 V. Material : Body - Modified Neoprene Elastomer, Straps - Nylon. Dimensions and Classifications. Brand Name : Shrink-Kon. Standard : UL E9809