CU TP 2WAY CONN SPLICE LONG 646 BLK, 6PK
- Mfr # 58524
- Zoro # G124451075
product price:Â
$
271.99
/pk of 6, $45.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58524
- Zoro #
- G124451075
- UPC #
- 786210585246
- Country of Origin
- Mexico
Description
Copper Two-Way Splice, Long Barrel, Max 35kV, 646 kcmil, Length 5.0 Inches, Diameter 1.39 Inches, Tin Plated, Die Code 106, Die Color Code Black. General Characteristics. Category: Wire or cable compression splice. Special Features: Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. Application: Applications certified to 600 V and recommended up to 35 kV. Material: Copper. Finish: Tin Plated. Color: Black. Voltage Rating: 600 V. Insulation: None. Dimensions and Classifications. Brand Name: Color Keyed / Blackburn. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.