Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5333
Zoro #
G0284961
UPC #
786210053332
Country of Origin
United States
Dimensions
Conduit Size
3/4"
Conduit Trade Size
3/4 in
Details
Conduit Fitting Material
Steel
Color
Gray
Insulated
Yes
Item
Liquid Tight Conduit Fitting
For Use With
Metallic Flexible Conduit
Material
Steel
External Grounding Lug
No
Connector Type
Straight
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Style - Connector
Straight
Color - Conduit Fitting
Gray
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Description
Liquid Tight Conduit Fitting, Insulated Yes, Steel, Color Gray, For Use With Metallic Flexible Conduit, External Grounding Lug No, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.