Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Insulated Connector, 1 In., Steel, 45 Deg 5344

Insulated Connector, 1 In., Steel, 45 Deg (Discontinued)

  • Mfr # 5344
  • Zoro # G0448226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5344
Zoro #
G0448226
UPC #
786210053448
Country of Origin
United States

Dimensions

Conduit Size
1"
Mesh Length
No Strain Relief Mesh
Conduit Trade Size
1 in

Details

Conduit Fitting Material
Steel
Color
Gray
Insulated
Yes
Item
Enhanced Rating Conduit Fitting
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
External Grounding Lug
No
Box Connection
1 in MNPT
Hazardous Location Rating
Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2
For Use With
Metallic Flexible Conduit
Mesh Material
No Strain Relief Mesh
Connector Type
45 Degrees
Item - Conduit Fitting
Enhanced Rating Conduit Fitting
Style - Connector
45 Degrees
Material
Steel
Color - Conduit Fitting
Gray
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)

Description

Enhanced Rating Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 1 in, Style - Connector 45 Degrees , Box Connection 1 in MNPT, Insulated Yes, Conduit Fitting Material Steel, Color - Conduit Fitting Gray, External Grounding Lug No, Mesh Length No Strain Relief Mesh, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.