Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Insulated Connector, 1 In., Straight 5334SST

Insulated Connector, 1 In., Straight (Discontinued)

  • Mfr # 5334SST
  • Zoro # G0747555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334SST
Zoro #
G0747555
UPC #
-
Country of Origin
Turkey

Dimensions

Conduit Size
1"
Conduit Trade Size
1 in

Details

Conduit Fitting Material
304 Stainless Steel
Color
Gray
Insulated
Yes
Item
Liquid Tight Conduit Fitting
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Style - Connector
Straight
Color - Conduit Fitting
Gray
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Standards
UL128B, UL23018, CSA-6. UL(R) Listed Ratings: 3, 3R, 4, 4X
Material
304 Stainless steel
Connector Type
Straight
External Grounding Lug
No
For Use With
Metallic Flexible Conduit

Description

Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 1 in, Style - Connector Straight, Insulated Yes, Conduit Fitting Material 304 Stainless Steel, Color - Conduit Fitting Gray, External Grounding Lug No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.