Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5352SST
Zoro #
G1791684
UPC #
-
Country of Origin
Turkey
Dimensions
Conduit Size
1/2"
Conduit Trade Size
1/2 in
Details
Conduit Fitting Material
304 Stainless Steel
Color
Gray
Insulated
Yes
Item
Liquid Tight Conduit Fitting
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
External Grounding Lug
No
Connector Type
90 Degrees
Color - Conduit Fitting
Gray
For Use With
Metallic Flexible Conduit
Style - Connector
90 Degrees
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Material
304 Stainless steel
Standards
UL128B, UL23018, CSA-6. UL(R) Listed Ratings: 3, 3R, 4, 4X
Description
Liquid Tight Conduit Fitting, Use With - Conduit Flexible Liquid Tight Metallic Conduit, Conduit Trade Size 1/2 in, Style - Connector 90 Degrees , Insulated Yes, Conduit Fitting Material 304 Stainless Steel, Color - Conduit Fitting Gray, External Grounding Lug No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.