Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5352
Zoro #
G2391033
UPC #
786210053523
Country of Origin
Unknown
Dimensions
Conduit Size
1/2"
Conduit Trade Size
1/2 in
Trade Size
1/2 in
Details
Conduit Fitting Material
Steel
Color
Gray
Insulated
Yes
Item
Liquid-Tight Conduit Fitting
Style - Connector
90 Degrees
Standards
Conforms to UL514B,CSA C22.2 No. 18, Federal Spec H-28 (Threads), Federal Spec W-F-406, JIC EGP1, JIC EMP1, Listed CSA LR2884, LR4484, LR9555, NEMA-FB1, NFPA 70-1999 (ANSI), UL E23018
For Use With
Metallic Flexible Conduit
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Material
Steel
Color - Conduit Fitting
Gray
Connector Type
90 Degrees
Item - Conduit Fitting
Liquid Tight Conduit Fitting
External Grounding Lug
No
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Steel, Color Gray, For Use With Metallic Flexible Conduit, External Grounding Lug No, Standards Conforms to UL514B,CSA C22.2 No. 18, Federal Spec H-28 (Threads), Federal Spec W-F-406, JIC EGP1, JIC EMP1, Listed CSA LR2884, LR4484, LR9555, NEMA-FB1, NFPA 70-1999 (ANSI), UL E23018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.