Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5354SST
Zoro #
G3221373
UPC #
-
Country of Origin
Turkey
Dimensions
Conduit Size
1"
Mesh Length
No Strain Relief Mesh
Conduit Trade Size
1 in
Details
Conduit Fitting Material
304 Stainless Steel
Color
Gray
Insulated
Yes
Item
Enhanced Rating Conduit Fitting
Color - Conduit Fitting
Gray
Mesh Material
No Strain Relief Mesh
Standards
UL128B, UL23018, CSA-6. UL(R) Listed Ratings: 3, 3R, 4, 4X
For Use With
Metallic Flexible Conduit
Box Connection
1 in MNPT
Material
304 Stainless steel
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
External Grounding Lug
No
Style - Connector
90 Degrees
Connector Type
90 Degrees
Item - Conduit Fitting
Enhanced Rating Conduit Fitting
Hazardous Location Rating
Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2
Description
Enhanced Rating Conduit Fitting, Insulated Yes, Box Connection 1 in MNPT, 304 Stainless Steel, Color Gray, For Use With Metallic Flexible Conduit, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2, External Grounding Lug No, Mesh Length No Strain Relief Mesh, Standards UL128B, UL23018, CSA-6. UL(R) Listed Ratings: 3, 3R, 4, 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.